LPG Gas Hose


£153.99 Inc VAT (20%)

See 3 Product Variants
£153.99

Description

Designed with an inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure and an outer orange coloured layer to protect against external damage, sunlight and ozone. Sievert hoses are also frost resistant and can be used in temperatures down to -30ºC.

Conform to the EN 559/ISO 3821 standards.

Feature Attributes

Type:
Propane
Colour:
Orange
Bursting pressure:
60 bar
Working Pressure:
20 bar
Hose Fitting:
3/8" BSP Nut
Thread Direction:
Left Hand Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome