This high frequency ignition plasma cutter has advanced IGBT technology with digital meter. It has a pilot arc function that ensures stability and a fast, strong and smooth cut. This efficient machine is suitable for cutting through stainless steel, aluminium and other metals up to a thickness of 12mm. Fitted with thermal overload protection to ensure maximum durability. The machine is robust, lightweight and portable, fitted with a carry handle.|1 x AG60 Plasma cutting torch1 x Cable, 4m1 x Earth clamp, 200A 1 x Chipping hammer/wire brush1 x Face mask|Amperage range: 20-40APower supply: 230VPlug Fitted: NO (32A PLUG REQUIRED)Max. cutting thickness: 12mmPSI: 72.5psiDuty cycle: 60% @40A / 100% @25ADimensions 426 x 160 x 285mmWeight (net): 9.4kgIGBT Inverter Technology: YESIntegrated Gas Regulator: YES High Frequency Pilot arc Start: YES Thermal overload protection: YES
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy