Features: Durable riveted construction Enables unrestricted use of hands for precise, accurate work Ideal for welding, soldering, pipe installation and metal work assembly Individually carded Specification: Hold: Up to 75lbs 34kg approx Angles: 45, 90, 135 degrees Size: 187 x 122 x 24mm