Fully Coated Aluminium EZ Tape Multipack


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99

Description

EZ Tape is a premium fully coated aluminium tape designed for a wide range of welding applications. It is manufactured from high-quality aluminium foil and features a strong adhesive that adheres firmly to various surfaces. EZ Tape is highly versatile and can be used for sealing root gaps, capping pipe ends, and acting as a vapor barrier. It is also suitable for use in heating, air conditioning, and refrigeration systems.

Benefits
Reduces the risk of weld defects caused by contamination
Protects pipe ends from damage during transportation
Provides a secure seal for gas purging
Improves energy efficiency by preventing heat loss
Promotes a safer work environment

Features
Fully coated aluminium construction for superior durability and protection
Strong adhesive for a secure bond to various surfaces
Halogen and chlorofluorocarbon-free for a safer work environment
Maximum pre-heat temperature of 500�F (260�C)
Minimum application temperature of 10�F (-12.5�C)

Applications
Sealing root gaps to prevent weld contamination
Capping pipe ends during transportation
Controlling gas release during purging
Sealing ducts for heating, air conditioning, and refrigeration
Acting as a vapor barrier

See full description

Feature Attributes

Product Type:
Aluminium Tape
Material:
Aluminium Foil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome