Hft Pipestoppers Nylon Plugs Hollow Shaft - 8mm Connection


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

Low cost, lightweight, and easily transportable Nylon Plugs by HFT Pipestoppers® for fast and effective sealing.
Constructed of high-grade Nylon 6, these plugs are stronger and more robust than other plastic plugs, resistant to saltwater corrosion and chemicals.
Wide range of Nylon Test Plugs available (0.5 to 6″ or 13 to 152 mm) for specific applications like Drain Test Plugs, Waste Test Plugs, Sewerage Test Plugs, Scupper Plugs, and more.
Plugs can be supplied with hollow shafts for standard hose connections, fixed nipple caps, or free nipple and cap assemblies.
Smaller plugs have solid shafts for enhanced pressure testing capabilities.
Ensure airtight seals and can withstand certain pressures.

See full description

Feature Attributes

Product Type:
Nylon Plugs
Connection Size:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome