Huntingdon Fusion Technique's PurgEye 500 Desk Weld Purge Monitor is a specialised device used in welding applications to measure and monitor the oxygen levels during the purging process. It is designed to ensure the creation of high-quality welds by accurately determining and maintaining the required low oxygen environment.
Benefits
Ensures high-quality welds by controlling oxygen levels.
Reduces post-weld cleaning and rework, saving costs.
Pre-set purge programs save time and simplify setup.
Real-time monitoring allows for immediate adjustments.
Data logging enables analysis and documentation.
User-friendly interface is easy to read and operate.
Can be used in various welding environments.
Integrates with welding systems and equipment.
Enhances safety by minimising the risk of fires and explosions.
Features
Accurate oxygen measurement in ppm during welding purging.
Bright OLED display for real-time oxygen level readings.
Pre-set purge programs for easy setup.
Data logging for recording and analysing oxygen level readings.
Alarm system for exceeding oxygen level limits.
Portable design for flexibility in different welding environments.
Desk-mountable stand for stationary use.
Integration with existing welding systems and equipment.
What's In The Box
PurgEye 500 Desk Weld Purge Monitor
External 12 V Power Supply Unit (including multiple international mains adaptor Connections) with an input voltage range of AC 90 to 260 V
Input purge gas sample tube (green, 1m) with filter
Interface data connection cable
User instruction technical manual
Storage and presentation case
Calibration Certificate for the purpose of Quality Control Procedures and Management Systems
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy