Welder's Blankets - 1150C


£65.99 Inc VAT (20%)

See 2 Product Variants
£65.99

Description

Silicate-fabrics have excellent characteristics in relation to handling and resistance to high temperature loads of 1150ºC . Therefore this fabric is suitable for use as welding blanket even under extreme conditions. For the heat resistant fabric high quality silica fibres are used, which are environmentally non-hazardous. This blanket is treated with a mineral based finish to improve its abrasive resistance and the resistance to fraying

Feature Attributes

Material:
Silica
Material Weight:
1150 g/m²
Withstand Temperatures up to:
1150 °C
Material Thickness:
1.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome