610766 35mm Trizact Daisy Disc Roll 500 A5

Order Code: ZT3937208S

£179.99 Inc VAT (20%)

Currently unavailable

Description

The Trizact™ Finesse-it™ Film Disc Roll features 3M microreplication technology to cover a large sheet of plastic and can be used on a wide range of applications. The 3M microreplication technology is formed into tiny pyramids of abrasive material to give a consistent cut and a precise finish. Each disc is designed for quick access and attachments for to rotary tools, or orbital sanders.

Features and Benefits
• Designed to last up to five times longer than conventional discs
• The 3M™ Trizact™ abrasives results in a predictable finish and improved finish
• The three-dimensional structures ensure a consistent performance and prevents disc-to disc variation
• Creates a high gloss level for glass defect repair, corian, and acrylic solid surface finishing

Typical applications
• Ideal for use with 3M's Finesse-it™ clear coat repair process for automotive finishes
• Well suited for use on mini random orbital sanders to produce a polish-ready finish

See full description
Specifications for 610766 35mm Trizact Daisy Disc Roll 500 A5
  • MFR Part No.
    7000118209
  • Model Number
    83596
  • Backing Material
    Film
  • Grit
    A6
  • Series
    466LA
  • Abrasive Material
    Silicon Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome