Cloth Roll 384F, 1320 mm x 100 M, 320+, 1 per Case

Order Code: ZT2519239S

£3,699.99 Inc VAT (20%)


Description

This 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.

Featuring and Benefits
• Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
• The resin bonding resists from heat, to extending the life of the abrasive cloth
• A waterproof polyester material, making it easier for the removal of debris
• Closed coat to provide greater density, allowing for a finer finish on hard surfaces

Application
• Ideal for both wet and dry applications such as surface dimensioning and defect removal

See full description
Specifications for Cloth Roll 384F, 1320 mm x 100 M, 320+, 1 per Case
  • Width
    1320mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    320
  • Series
    384F
  • Length
    100m
  • MFR Part No.
    7100142132

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome