Cloth Roll 384F 4 Rls 305MM X 50M1 Rls 100MM X 50M 320+ (KT-5)

Order Code: ZT2519250S

£1,999.99 Inc VAT (20%)


Description

These 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.

Featuring and Benefits
• Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
• The resin bonding resists from heat, to extending the life of the abrasive cloth
• A waterproof polyester material, making it easier for the removal of debris
• Closed coat to provide greater density, allowing for a finer finish on hard surfaces

Application
• Ideal for both wet and dry applications such as surface dimensioning and defect removal

See full description
Specifications for Cloth Roll 384F 4 Rls 305MM X 50M1 Rls 100MM X 50M 320+ (KT-5)
  • MFR Part No.
    7100110744
  • Series
    384F
  • Width
    305mm
  • Length
    50m
  • Abrasive Material
    Aluminium Oxide
  • Grit
    320

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome