Trigger2Trigger Coil Toil Tether (PK-10)

Order Code: ZT3300977S

£79.99 Inc VAT (20%)


Description

Compact Trigger2Trigger coil tool tether for use with working at height wristbands, suitable for a range of industries.

Features and Benefits
• Lightweight vinyl material for easy clean up and decontamination
• Trigger snaps on both sides making connecting to attachment points effortless, even while wearing safety gloves
• User-friendly thumb activated triggers for easy use

Typical Applications
• Construction
• General Industrial
• Mining
• Transportation
• Utilities
• Oil & Gas
• Wind Energy

Notes
• 1.75 in. (4.4 cm) in length relaxed, 24 in. (70 cm) in length stretched
• Coil max capacity - 5 lb. (2.3 kg)
• Colour: Black/yellow

See full description
Specifications for Trigger2Trigger Coil Toil Tether (PK-10)
  • Type
    Tool Wrap
  • MFR Part No.
    70007449161

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome