0
1

C430 Sanding Sheets for Orbital Sanders, 120G, 80 X 133MM, 8 Hole - 2 608 605 281 Pk-10

Order Code: ZT1021583P

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 +£3.6912%


Description

The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.

Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.

Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

Compatible with all appropriate sized orbital sanders.

See full description
Specifications for C430 Sanding Sheets for Orbital Sanders, 120G, 80 X 133MM, 8 Hole - 2 608 605 281 Pk-10
  • Backing Material
    Hook-n-Loop
  • Abrasive Material
    Aluminium Oxide
  • Overall Length
    133mm
  • Overall Width
    80mm
  • Grade
    P120
  • MFR Part No.
    2 608 605 281
  • Series
    C430
  • Grit
    P120
  • Length
    133mm
  • Type
    Coated Sheets
  • Width
    80mm
  • Number of Pieces
    10
  • Mounting Type
    Hook & Loop
  • Thickness
    Length, 133mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome