Flipchart Paper Block, Format 650 X 1000mm, Pack Of 5, Approx. 20 Sheets Each

Order Code: ZT2745218S

£89.99 Inc VAT (20%)


Description

Flipchart paper block, format 650 x 1000 mm, pack of 5, approx. 20 sheets each. Supplied = assembled. Colour = white. Format = 650x1000 mm. Number of sheets = 20 pcs. Model = chequered. Material = paper. Product type = flip-chart paper. 5 pads with 20 sheets each in the set - FSC certified. 25 mm chequer pattern on front, blank rear side, with universal punch holes. Wood free, white, 80 g/m², bleached without chlorine.

Specifications for Flipchart Paper Block, Format 650 X 1000mm, Pack Of 5, Approx. 20 Sheets Each
  • Pack Quantity
    5
  • Product Type
    Flip-Chart Paper
  • Colour
    White
  • Supplied
    Assembled
  • Material
    Paper
  • Format
    650x1000mm
  • Number of Sheets
    20
  • Model
    Chequered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome