Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
High Performance Finishing Sanding Roll 115MM X 5M 180G
By Flexovit
Order Code:
ZT1281682P
£13.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/high-performance-finishing-sanding-roll-115mm-x-5m-180g/p/ZT1281682P
Add to quotation
View all Abrasive Sheets
Description
Flexovit High Performance Finishing Sanding Roll 115mm X 5m 180g
Specifications
Specifications for High Performance Finishing Sanding Roll 115MM X 5M 180G
Grit
180
Overall Length
5m
Length
5m
Width
115mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome