1. Abrasives/
  2. Sanding Abrasives/
  3. Adhesive Backed Discs & Sheets
150mm Adhesive (Sticky Backed) Aluminium Oxide Discs, 6 Hole (600A)
0
1

150mm Adhesive (Sticky Backed) Aluminium Oxide Discs, 6 Hole (600A)


7 Variants From
£0.15

Inc VAT (20%)

Up to 14% off
See 7 Product Variants
£0.15

Description

Adhesive backed aluminium oxide paper discs requiring no tools to change the disc. When the abrasive becomes worn or a different grit is needed just peel off and apply a fresh disc, reducing machine downtime therefore increasing productivity.

Feature Attributes

Backing Material:

Paper

Product Type:

Abrasive Discs

Size:

150 mm

Vacuum Hole Design:

6 Hole

Abrasive Material:

Aluminium Oxide

Mounting Type:

PSA

More attributes