25mm Dia Abradiscs P60 (PKT-50)

Order Code: ZT1041456P

£13.49 Inc VAT (20%)
£13.993.5% off


Description

These Self-adhesive abrasive discs are an ideal tool for those grinding and polishing jobs where a great finish is needed. The Aluminium Oxide abrasive resin is bonded onto durable, superior cloth for a tough and reliable purpose. With rubber mounted holders for your safe working and having good adhesion properties, this disc offers a time saving option where other discs might fail.

• Diameters - 25mm, 50mm, 75mm
• Grit Sizes - 60, 120, 180
• Plain or rubber faced foam holders available

See full description
Specifications for 25mm Dia Abradiscs P60 (PKT-50)
  • Abrasive Material
    Aluminium Oxide
  • Backing Material
    Fabric
  • Vacuum Hole Design
    No Hole
  • MFR Part No.
    410001
  • Series
    AbraDiscs
  • Diameter
    25mm
  • Grit
    P60
  • Model Number
    410001
  • Grade
    Medium
  • Mounting Type
    PSA
  • Disc Type
    Coated Disc Pack
  • Maximum Operating Speed
    7500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome