2608605302 (Pk-10) Sanding Sheets 185X93MM P40

Order Code: ZT1033175X

£4.99each Inc VAT (20%)
£24.95 minimum order value

Minimum order quantity: 5.

Description

Bosch 2608605302 93x185 40G 8 holes Orbital Sanding Sheets (10 Pack)
Features:
Powerful, ready-cut sanding sheets
For sanding paint, varnish, wood
Velcro-type fastening system for rapid sheet changes
Suitable for sanding all types of wood and wooden materials
Appropriate for orbital sanders with velcro-type fastening system
8 holes
Pack of 10

Sheet dimensions mm: 93x185
Grit: 40
Type: Red Wood
Suitability: for wood
Perforation: 8 holes
Fastening: Velcro-type backing
Machine model: Orbital Sanders
Fits: Bosch, AEG, Atlas Copco, Casals, Einhell, Festo, Hitachi, Makita, Metabo, Skil, Peugeot
Depth: 16 mm
Width: 100 mm
Height: 212 mm
Qty: Pack of 10

See full description
Specifications for 2608605302 (Pk-10) Sanding Sheets 185X93MM P40
  • Grit
    40
  • Pack Quantity
    10
  • Product Type
    Sanding Sheets
  • Type
    Red Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome