1. Abrasives/
  2. Sanding Abrasives/
  3. Adhesive Backed Discs & Sheets
Adhesive Backed Discs - 6-Hole

Adhesive Backed Discs - 6-Hole


3 Variants From
£0.14

Inc VAT (20%)

Up to 15% off
See 3 Product Variants
£0.14

Description

Aluminium oxide self-adhesive discs designed for a wide range of materials including metal,
steel, aluminium and non-ferrous metals.

Suitable for use portable air and electric power tools.
Use with 6-hole foam backing pad - no holes.

P40 = Coarse
P60 = Medium/Coarse
P80 = Medium
P120 = Fine

See full description

Feature Attributes

Size:

125 mm

Vacuum Hole Design:

6 Holes

Backing Material:

Paper

Abrasive Material:

Aluminium Oxide

Mounting Type:

PSA

Applications:

Acrylic Glass,Bodyfiller,Composite,Lacquer,Old Lacquer,Plastic,Primer Coat,Primer Filler,Sanding

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome