Adhesive Backed Disks


Select
£0.12 Inc VAT (20%)


See all variants from £0.12

Description

Aluminium oxide designed for a wide range of materials including
metal, steel, aluminium and non-ferrous metals.

Feature Attributes

Size:
115 mm
Product Type:
Adhesive Backed Disc
Vacuum Hole Design:
No Holes
Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Applications:
Sanding,Lacquer,Acrylic Glass,Plastic,Bodyfiller,Primer Filler,Primer Coat,Composite,Old Lacquer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome