Perfect-It Foam Compounding Pad, Green, Convoluted, 75 mm, 50499

Order Code: ZT1033177X

£12.99each Inc VAT (20%)
£259.80 minimum order value
QuantityPriceDiscount
1 - 19£12.990%
20 +£12.474%

Minimum order quantity: 20.

Description

Use 3M Perfect-It Foam Compounding Pads for refining sand scratches, slow speed polishing and denibbing for high performance at every step of the compounding process. Use as part of our 3M Perfect-It Paint Finishing System for more efficient polishing and enhanced end results.

Specifications for Perfect-It Foam Compounding Pad, Green, Convoluted, 75 mm, 50499
  • Model Number
    50499
  • Mounting Type
    Hook & Loop
  • Series
    Perfect-it III
  • MFR Part No.
    7000032139
  • Material
    Foam
  • Diameter
    75mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome