0
1

Compounding Pad, 150 x 25mm, VentilateD, H & L, Orange

Order Code: ZT2443311S

£6.99 Inc VAT (20%)


Description

A hard ventilated orange compounding pad, that adds efficency to your compounding process.
The ventilation enables the pad to be used flat on the surface rather than at an angle because the vents will prevent the polish or compound from spraying out the side of the pad.
This means less waste and mess and using the pad flat improves the speed at which you work to complete the job.
The vents allow good air flow through the foam pad reducing the heat that is produced, this will not only reduce the risk of distoring the panel or burn through but greatly increases the working life of the pad.
This compounding pad can be used with any fast cutting compound to provide a new life to dulled and scratched paintwork.
Size 150 x 25mm
1 Pad per box

See full description
Specifications for Compounding Pad, 150 x 25mm, VentilateD, H & L, Orange
  • Material
    Foam
  • Product Type
    Compounding Pad
  • Size
    150 x 25mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome