Hard Green Compounding Pad, Cone ShapeD, 150mm, M14 Thread
0
1
2

Hard Green Compounding Pad, Cone ShapeD, 150mm, M14 Thread

Order Code: ZT2443358S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.047%


Description

A hard and firm compounding foam pad that is designed for use on any electric polisher with an M14 thread and to be used with any fast cutting compound on any colour surface.
This hard green cone shaped compounding foam pad can be used in automotive, marine, industrial, recreational and domestic applications to eliminate all those scratches, marks and imperfections.
Our range of polishing and compounding pads are all made with European High Grade Foam
This green foam will out last other pads by a long way due to its heavy grade manufacture and its open cell technology that allows air to flow through the foam whilst in use therefore reducing the wear.
The cone shaped design gives the user greater ability to polish around edges like door handles, wing mirrors and headlamps.
Size -150x50mm
1 Pad per pack

See full description
Specifications for Hard Green Compounding Pad, Cone ShapeD, 150mm, M14 Thread
  • Colour
    Green
  • Thread
    M14
  • Product Type
    Compounding Pad
  • Size
    150x50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome