RAZORSTAR Back-Up Pad 125mm
0
1

RAZORSTAR Back-Up Pad 125mm

Order Code: ZT4791522SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

The Norton RazorStar® back-up pads are expertly crafted to tackle the most demanding grinding operations in conjunction with RazorStar® fibre-discs. These pads are meticulously engineered to enhance the performance of RazorStar® discs, providing unparalleled stability and support for heavy-duty grinding tasks. Designed for professional use, the Norton RazorStar® back-up pads ensure optimal contact between the disc and the workpiece, resulting in precise and efficient material removal.

Features and Benefits
• The curved ribs keep the pad and abrasive cooler while retaining a level of flexibility across the pad
• For use in tougher grinding operations
• Conforms ISO 15636
• Compatible with grits 36+ and finer

Typical Applications
• Use alongside RazorStar® fibre-discs for grinding and deburring tasks

See full description
Specifications for RAZORSTAR Back-Up Pad 125mm
  • Pad Diameter
    125mm
  • For Use With
    RazorStar® fibre-discs
  • Type
    Backing Pad
  • MFR Part No.
    66254442902
  • Series
    RazorStar®
  • Application
    Medium
    Soft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome