0
1
2
3

Cartridge Roll Kit 122PCE

Order Code: ZT1033033X

£79.99 Inc VAT (20%)


Description

Contents:
Straight type rolls: 6 - 10 x 38mm P80 and P120, 4 - 13 x 38mm P80 and P120, 12 - 6 x 38mm P80 and P120, 16 - 6 x 25mm P80 and P125, 6 - 10 x 25mm P80 and P120.
Taper type rolls: 6 - 10 x 38mm P80 and 6 - 13 x 38mm P80.
Mandrels:
1 - 3 x 25 x 6mm.
1 - 3 x 19 x 6mm.

See full description
Specifications for Cartridge Roll Kit 122PCE
  • Pack Type
    Plastic Case
  • Number of Pieces
    122
  • Includes
    Straight Type Rolls
    Taper Type Rolls
    Mandrels
  • Grit
    P120
    P80
  • Abrasive Material
    Aluminium Oxide
  • Length
    19-38mm
  • Maximum Operating Speed
    22000rpm
  • Cartridge Shape
    Taper
    Straight
  • Diameter
    6-13mm
  • Mandrel Type
    Tapered Threaded Mandrels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome