100X3.2X16.0-T42 Nor-Vulcan A30S Cutting Disc

Order Code: ZT1722407S

£1.19each Inc VAT (20%)
£29.75 minimum order value

Minimum order quantity: 25.

Description

Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this wheel offers longer life and higher material removal rates, making it ideal for a number of your industrial applications.

Features and Benefits
• For use on low power machines
• Sharp aluminum oxide grains, perfect for medium & hard steel types

Typical Applications
• Cutting

See full description
Specifications for 100X3.2X16.0-T42 Nor-Vulcan A30S Cutting Disc
  • Grit
    30
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    66252835417
  • Suitable For
    Steel
  • Type
    Type 42
  • Grade
    Medium/Coarse
  • Thickness
    3.2mm
  • Series
    Vulcan
  • Applications
    Cutting
  • Centre Hole
    Straight Hole
  • Diameter
    100mm
  • Bore
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome