230mm x 1.8mm Thin Metal Cutting Slitting Discs Steel 9" PHFET23018FI

Order Code: ZT3112920S

£6.49 Inc VAT (20%)


Description

Abrasc 230mm x 1.8mm Thin Metal Cutting Slitting Discs Steel 9" PHFET23018FI

Fast and efficient cutting of mild steel and stainless steel
Designed for special cutting applications where speed, efficiency and accuracy are all important
Does not contain Fe, S or Cl (iron, sulphur or chlorine)
Suitable for cutting stainless steel, construction steel, special material samples
Suitable for use in the petro-chemical and food industries
Manufactured to European safety standards
Designed for use with 230mm angle grinders
Max RPM 6, 600
These Abracs slitting discs are the perfect choice for cutting mild steel and stainless steel. They are designed for special cutting applications where speed, efficiency and accuracy are all important. The discs do not contain Fe, S or Cl (iron, sulphur or chlorine) , making them suitable for cutting stainless steel, construction steel, special material samples and for use in the petro-chemical and food industries. The discs are manufactured to European safety standards and are designed for use with 230mm angle grinders. The maximum RPM is 6, 600.

Order your Abracs slitting discs today and experience the difference!

See full description
Specifications for 230mm x 1.8mm Thin Metal Cutting Slitting Discs Steel 9" PHFET23018FI
  • Thickness
    1.8mm
  • Diameter
    230mm
  • Material
    Mild Steel, Stainless Steel
  • Product Type
    Slitting Discs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome