0
1

230X1.9X22.23-T41 NOR-SB4 A46Q Cutting Disc

Order Code: ZT3922191S

£4.39each Inc VAT (20%)
£109.75 minimum order value

Minimum order quantity: 25.

Description

Norton Super Bleue 5 ultra-thin discs take the cutting performance to a new level of comfort and efficiency, providing a fast, clean cut and longer disc life.

Features and Benefits
• High performance grains for ultimate precision, speed and accuracy
• Upgraded quality versus Super Bleue 4
• Quick cutting with improved operator comfort

Typical Applications
• Cutting

See full description
Specifications for 230X1.9X22.23-T41 NOR-SB4 A46Q Cutting Disc
  • Grit
    46
  • MFR Part No.
    66252833195
  • Applications
    Cutting
  • Grade
    Fine/Medium
  • Bore
    22.23mm
  • Type
    Type 41
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    230mm
  • Suitable For
    Steel
  • Thickness
    1.9mm
  • Centre Hole
    Straight Hole
  • Series
    Super Bleue 4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome