0
1

355X3X25.4MM A24RBF Flat Cutting Disc T41

Order Code: ZT1035009X

£7.19 Inc VAT (20%)
£7.9910% off
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.

Features and Benefits
• Highly effective aluminum oxide abrasive - cuts faster for longer
• Multiple disc sizes available, to suit any need
• Ultra-strong reinforced resinoid bond provides strength and operator peace of mind

Material Applications
• Steel

Standards
• EN12413

Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• Not to be used for wet cutting

See full description
Specifications for 355X3X25.4MM A24RBF Flat Cutting Disc T41
  • Abrasive Material
    Aluminium Oxide
  • Additional Conformity
    Manufactured According to EN12413
  • Series
    Special
  • Grain Designation
    A24NBF
  • Grain Size
    24-Coarse
  • Bore
    25
  • Optimum angle for use
    90°
  • Hardness
    Soft
  • Disc Diameter
    355mm
  • Type
    Type 41
  • Bond Type
    Resin Bonded with Fibre Reinforcment
  • Thickness
    3mm
  • MFR Part No.
    200.035
  • Suitable For
    Steel
  • Grade
    Coarse
  • Centre Hole
    Straight Hole
  • Grit
    24
  • Diameter
    355mm
  • Applications
    Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome