A924R 305MM Cutting Disc for Petrolsaws

Order Code: ZT3932468S

£6.99 Inc VAT (20%)
£7.395% off


Description

The A 24 Extra Kronenflex large cutting-off wheel offers universal usability on all metals, crafted from premium materials for reliability. With clean cutting results and precision, it's suitable for petrol-driven saws/cutters and delivers an outstanding price-performance ratio.

Features and Benefits
• Universal usability on all metals
• Crafted from premium materials for reliability
• Clean cutting results with precision
• Suitable for petrol-driven saws/cutters
• Outstanding price-performance ratio

Standards
• EN 12413

See full description
Specifications for A924R 305MM Cutting Disc for Petrolsaws
  • Series
    A 24
  • Suitable For
    Metal
  • Thickness
    3.5mm
  • Bore
    22mm
  • MFR Part No.
    354419
  • Standards Met
    EN 12413
  • Applications
    Cutting
  • Centre Hole
    Straight Hole
  • Maximum RPM
    5100rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome