Abracs Phoenix II Flat Cutting Disc 75 x 1.0 x 10mm - WCD23N

Order Code: ZT4788160S

£16.99 Inc VAT (20%)


Description

Superior quality European manufactured and produced to OSA safety standards
For use on stainless steel, sheet metal, mild steel and high grade steel
Suitable for use on an angle grinder

Specifications for Abracs Phoenix II Flat Cutting Disc 75 x 1.0 x 10mm - WCD23N
  • Product Type
    Abrasive Discs & Brushes
  • Diameter
    75mm
  • Inner Diameter
    10mm
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome