Abracs Proflex Flat Cutting Disc 230 x 3.0 x 22mm Pack of 5 - WCP270

Order Code: ZT4788302S

£13.99 Inc VAT (20%)


Description

Manufactured to European quality standards
For use on mild steel, sheet steel, high grade steel and iron
Suitable for use on an angle grinder

Specifications for Abracs Proflex Flat Cutting Disc 230 x 3.0 x 22mm Pack of 5 - WCP270
  • Product Type
    Abrasive Discs & Brushes
  • Diameter
    230mm
  • Thickness
    3.0mm
  • Arbor Size
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome