0
1
2

TET12510FI Extra Thin Metal/INOX Cutting Discs 125mm x 1mm (Pack of 10)

Order Code: ZT3961652S

£8.99 Inc VAT (20%)


Description

Abracs TET12510FI-10 Extra Thin Metal/INOX Cutting Discs 125mm x 1mm (10 Pack)
The Abracs TET12510FI-10 is a pack of 10 grinding discs measuring 125mm in diameter, 1mm thick, with a 22.23mm bore. Designed for extended performance, a precision cut and exceptional speed. They are incredibly good value with a great cost per cut ratio. Manufactured to European standards. They do not contain iron, sulphur or chlorine meaning they are perfect for use in stainless steel cutting applications.

Features:
Ideal for metal and stainless steel
Manufactured to European quality standards
Excellent clean cutting
Precision cutting to the millimetre
Minimal effort required
Low burring compared to a standard disc
Low vibration
Safer and easier to use than a standard disc
Reduced heat degradation
Extremely high cutting speed
Iron, sulphur and chlorine free
Specification:
Diameter: 125mm (5")
Bore: 22.23mm
Thickness: 1.0mm
Max. speed: 12, 250RPM
Grade: A60TBF

See full description
Specifications for TET12510FI Extra Thin Metal/INOX Cutting Discs 125mm x 1mm (Pack of 10)
  • Thickness
    1.0mm
  • Diameter
    125mm
  • Bore
    22.23mm
  • Material
    Iron, sulphur and chlorine free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome