Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Thin Metal Cutting Disc PRO+SCS41/115mm X 1.5mm (PK-10)
By Milwaukee
Order Code:
ZT2586676S
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/abrasives/cutting/thin-metal-cutting-disc-pro%2Bscs41-115mm-x-1-5mm-pk-10/p/ZT2586676S
Add to quotation
View all Cutting
Description
Description unavailable
Specifications
Specifications for Thin Metal Cutting Disc PRO+SCS41/115mm X 1.5mm (PK-10)
MFR Part No.
4932478997
Grit
46
Abrasive Material
Aluminium Oxide
Type
Type 41
Maximum Operating Speed
80m/s
Thickness
1.5mm
Applications
Cutting
Centre Hole
Straight Hole
Diameter
115mm
Suitable For
Steel
Maximum RPM
13300rpm
Bore
22.23mm
Grain Designation
A46T11BF
Grade
Fine/Medium
Product Type
General & DIY
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome