Vulcan Inox Slitting Disc 115 X 1.0 X 22MM (Type 41 Flat) A60 T-BF

Order Code: ZT1045598P

£1.59each Inc VAT (20%)
£39.75 minimum order value
QuantityPriceDiscount
1 - 49£1.590%
50 - 99£1.534%
100 - 199£1.468%
200 +£1.4012%

Minimum order quantity: 25.

Description

Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this disc offers longer life and higher material removal rates, making it ideal for a number of industrial applications.

Features and Benefits
• Sharp Aluminium Oxide Grains
• Dedicated for Stainless Steel
• Free of iron, sulphur & chlorine - no stainless steel contamination
• Longer and higher material removal
• Fast and comfortable cutting

See full description
Specifications for Vulcan Inox Slitting Disc 115 X 1.0 X 22MM (Type 41 Flat) A60 T-BF
  • Type
    Type 41
  • Additional Conformity
    OSA Approved
    Manufactured According to EN12413
  • Bore
    22.2mm
  • Disc Diameter
    115mm
  • Optimum angle for use
    90°
  • Hardness
    Hard
  • Bond Type
    Resin Bonded with Fibre Reinforcment
  • Abrasive Material
    Aluminium Oxide
  • Thickness
    1.0mm
  • Grain Designation
    A30S
  • MFR Part No.
    66252833400
  • Grain Size
    30-Medium/Coarse
  • Centre Hole
    Straight Hole
  • Grit
    30
  • Standards Met
    OSA Approved
  • Diameter
    115mm
  • Grade
    Medium/Coarse
  • Suitable For
    Steel
  • Applications
    Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome