Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Flap Discs
125X22.23MM Polishing Flap Disc Medium
By Dronco
View all 1 reviews
Order Code:
ZT1033522X
£7.99
each
Inc VAT (20%)
£79.90 minimum order value
Quantity
Price
Discount
1 - 9
£7.99
0%
10 +
£7.59
5%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/abrasives/flap-discs/125x22-23mm-polishing-flap-disc-medium/p/ZT1033522X
Add to quotation
View all Flap Discs
Description
Available in 2 sizes: 115mm x 22mm and 125mm x 22mm.
Tags:
#BulkDiscount
Specifications
Specifications for 125X22.23MM Polishing Flap Disc Medium
MFR Part No.
5512206-100
Disc Diameter
125mm
Grit
Medium (Maroon)
Bore Thread Size
M14
Backing Material
Glass Fibre-Backed (General-purpose, non-scratch).
Disc Type
Conical (Type 29)
Abrasive Material
Non-Woven
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome