0
1

566A Flap Discs - Flat


Select
Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

3M 566A. Flat.
Good performance at an economical price. Available in P120 for finer blending, refining and finishing work.

Features and Benefits
• Flap discs allow for one-step grinding and blending, saving both time and cost
• Alumina zirconia self-sharpens, providing extended life and more cutting power than aluminum oxide - reducing replacement costs
• Extremely strong, Y-weight polyester-cotton backing provides flexibility and supports fast cut on medium to high pressure grinding and finishing applications
• Quick change disc simplifies disc changes - does not require hand tools
• Perfect for sharp edge work and flat finishing

Typical Applications
• Weld grinding, stock removal, deburring, deflashing, edge chamfering, cleaning, blending, finishing

Notes
• Materials - All metals
• Mineral - Alumina Zirconia
• Backing - X-weight cotton cloth on reinforced glass fibre resin
• Coating - Closed
• Bond - Resin

See full description

Feature Attributes

Disc Type:
Flat (Type27)
Abrasive Material:
Zirconia Alumina
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Series:
566 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome