0
1
2

1/4-FS-475 5GM Hyprez Diamond Compound

Order Code: ZT1035137X

£21.99each Inc VAT (20%)
£43.98 minimum order value

Minimum order quantity: 2.

Description

Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

See full description
Specifications for 1/4-FS-475 5GM Hyprez Diamond Compound
  • Series
    HYPREZ
  • Size
    5g
  • Product Type
    Diamond Compound