115X3X22.23MM Quantum 3 Light Comfort Grinding Disc

Order Code: ZT3613813S

£3.19 Inc VAT (20%)


Description

Experience a new standard in quality workmanship with Quantum 3 Light Comfort Grinding (LCG) wheels - where reduced thickness translates to unparalleled speed, smoothness, and precision in every application. Experience accelerated material removal, reduced vibration, and heightened precision with cutting-edge ceramic grain and engineered bond technologies. Elevate your work with discs that bring together speed, stability, and precision for a superior grinding experience.

Features and Benefits
• Swift material removal with advanced ceramic grain and engineered bond technology
• Minimised vibration as the disc effortlessly glides through inox
• Enhanced precision in grinding intricate or smaller areas with the thinner disc
• 3mm wheels outperform traditional 7mm counterparts

Typical Applications
• Grinding
• Stock removal

See full description
Specifications for 115X3X22.23MM Quantum 3 Light Comfort Grinding Disc
  • Series
    Quantum 3
  • Grit
    24
  • Model Number
    NQ 30 S-BF27 LCG
  • Centre Hole
    Centre Hole
  • Grain Size
    24-Coarse
  • Maximum Operating Speed
    80m/s
  • MFR Part No.
    66252846608
  • Grade
    Coarse
  • Applications
    Grinding
  • Type
    Type 27
  • Diameter
    115mm
  • Thickness
    3mm
  • Suitable For
    Steel
  • Bond Type
    Engineered Bond
  • Grain Designation
    S
  • Bore
    22.23mm
  • Abrasive Material
    Ceramic Alumina

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome