0
1

6118RA 230X6.0X22.2MM Type-27 Metal Grinding Disc

Order Code: ZT1035026X

£3.99 Inc VAT (20%)


Description

The Multi-Power-Line addresses jobs likely to be carried out on a regular basis. Both product ranges are Rasta product solutions and therefore of indisputable quality. For steel. High performance to wheel life ratio. General-purpose applications. Box quantity 10.

Specifications for 6118RA 230X6.0X22.2MM Type-27 Metal Grinding Disc
  • Hardness
    Hard
  • Additional Conformity
    oSa Approved
  • Grain Designation
    A30RBF
  • Thickness
    6.0mm
  • Grain Size
    Medium
  • Abrasive Material
    Aluminium Oxide
  • Bond Type
    Resinoid with Glass Fiber Reinforcement
  • Maximum RPM
    6650rpm
  • Type
    Type 27 - DPC
  • Suitable For
    Steel
  • Maximum Operating Speed
    80m/s
  • Applications
    Grinding
  • Model Number
    6118RA
  • Centre Hole
    Straight Hole
  • Grade
    Medium/Coarse
  • Bore
    22.23mm
  • Standards Met
    Complies to oSa Regulations
  • Diameter
    230mm
  • Grit
    30
  • MFR Part No.
    66252919185

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome