Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Abracs Proflex DPC Grinding Disc 125 x 6.0 x 22mm - WGP166
By VAN LINE
Order Code:
ZT4788418S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/abrasives/grinding/abracs-proflex-dpc-grinding-disc-125-x-6-0-x-22mm-wgp166/p/ZT4788418S
Add to quotation
View all Grinding
Description
Manufactured to European quality standards
Suitable for use on an angle grinder
Pack of 10
Tags:
#BulkDiscount
Specifications
Specifications for Abracs Proflex DPC Grinding Disc 125 x 6.0 x 22mm - WGP166
Product Type
Abrasive Discs & Brushes
Pack Quantity
10
Diameter
125mm
Arbor Size
22mm
Thickness
6.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome