Unitized Disc Cpuw 115 mm x 22 mm 7A Med

Order Code: ZT5136609S

£40.99 Inc VAT (20%)


Description

Available in fine and medium grades
Layered, durable unitised construction
Features aluminium oxide mineral
Gaps between nylon fibers permit debris to escape, enhancing overall load resistance
May be used with portable disc sander, enabling easier access of hard-to-reach areas



Suggested Applications
Ideal for tough blending and finishing applications

See full description
Specifications for Unitized Disc Cpuw 115 mm x 22 mm 7A Med
  • Thickness
    22mm
  • Grade
    Medium
    Fine
  • Product Type
    Unitized Disc
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome