03762 150X10000 AVFN CFRL Roll

03762 150X10000 AVFN CFRL Roll

Order Code: ZT1033830XCopy

£59.99 Inc VAT (20%)


Description

A Scotch-Brite roll designed for light cleaning, finishing and deburring operations. Available in very fine grades for even finer finishes. The roll can be easily torn to convenient lengths.

Specifications for 03762 150X10000 AVFN CFRL Roll
  • Overall Length
    10000mm
  • Overall Width
    150mm
  • Product Type
    Rolls
  • Grade
    X-Fine
  • MFR Part No.
    03762
  • Abrasive Material
    Aluminium Oxide
  • Type
    Non-Woven Rolls
  • Model Number
    3762
  • Width
    150mm
  • Length
    10m
  • Series
    Scotch-Brite CF-RL