0
1

9090 T7055 Hand Sanding Block 70X125MM Medium/Very Soft

Order Code: ZT1033864X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Order by 3pm, get it Tomorrow

Description

9090 T7055
Hook-n-loop hand block, hard side for flat surfaces, soft foam side for curves and contours.
70 x 125mm

9090 T8435
Cork hand block, 70 x 125mm

See full description
Specifications for 9090 T7055 Hand Sanding Block 70X125MM Medium/Very Soft
  • Overall Width
    70mm
  • MFR Part No.
    9090 T7055
  • Overall Length
    125mm
  • Product Type
    Block
  • Grade
    Medium
  • Colour
    Black
  • Length
    125mm
  • Abrasive Material
    Aluminium Oxide
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome