0
1

Double Sided Abrasive Coated Sponge Pads - 96X120X12.5MM - Fine

Order Code: ZT1033861X

£0.59each Inc VAT (20%)
£2.95 minimum order value
£0.624.5% off
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.573.5%
100 - 199£0.548.5%
200 - 499£0.5212%
500 +£0.5015.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Flexible abrasive coated sponge pads will conform to most contoured surface shape. Coated with abrasive on both sides. Available in two different grades. Size: 96 x 120 x 12.5mm.

Specifications for Double Sided Abrasive Coated Sponge Pads - 96X120X12.5MM - Fine
  • Abrasive Material
    Aluminium Oxide
  • Product Type
    Pad
  • Abrasive Type
    Coated
  • Overall Length
    120mm
  • Grade
    Fine
  • Colour
    Black
  • Overall Width
    98mm
  • MFR Part No.
    0070.0466.09
  • Length
    120mm
  • Width
    98mm
  • Type
    Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome