0
1

Durable Flex Hand Pad Mx-hp 114 mm x 228 mm S Ulf

Order Code: ZT5137712S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.515%
50 - 99£1.4310%
100 +£1.3515%


Description

The Scotch-Brite™ Durable Flex Hand Pad MX-HP A VFN combines flexibility, durability and precise hand control for tough cleaning tasks and fine finishing. Its non-woven, open-web material resists tearing, rusting and splintering, making it a superior alternative to steel wool and sandpaper. Suitable for a variety of surfaces, it delivers consistent performance and can be rinsed clean for reuse, ensuring long-lasting value.

Features and Benefits
• Ultra-flexible design allows precise cleaning and finishing
• Non-woven, open-web material resists tearing, rusting and splintering
• Reusable pad offers long-lasting performance and cost efficiency
• Compatible with wood, metal, plastic, glass, ceramics and more
• Ideal for flat, contoured, or irregular surfaces with minimal heat build-up
• Superior alternative to steel wool, wire brushes and sandpaper
• Can be folded, stacked, or rolled for versatile cleaning applications

See full description
Specifications for Durable Flex Hand Pad Mx-hp 114 mm x 228 mm S Ulf
  • Colour
    Black
  • MFR Part No.
    7100182488
  • Pad Type
    Non-Woven
  • Model Number
    MX-HP
  • Width
    100mm
  • Series
    Scotch-Brite Durable Flex
  • Grade
    Ultra Fine
  • Abrasive Material
    Silicon Carbide
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome