0
1

Hand Pad Mxhp 200 mm x 100 mm SUFN

Order Code: ZT5137625S

£59.99 Inc VAT (20%)


Description

The Scotch-Brite™ Durable Flex Hand Pad MX-HP A VFN combines flexibility, durability and precise hand control for tough cleaning tasks and fine finishing. Its non-woven, open-web material resists tearing, rusting and splintering, making it a superior alternative to steel wool and sandpaper. Suitable for a variety of surfaces, it delivers consistent performance and can be rinsed clean for reuse, ensuring long-lasting value.

Features and Benefits
• Ultra-flexible design allows precise cleaning and finishing
• Non-woven, open-web material resists tearing, rusting and splintering
• Reusable pad offers long-lasting performance and cost efficiency
• Compatible with wood, metal, plastic, glass, ceramics and more
• Ideal for flat, contoured, or irregular surfaces with minimal heat build-up
• Superior alternative to steel wool, wire brushes and sandpaper
• Can be folded, stacked, or rolled for versatile cleaning applications

See full description
Specifications for Hand Pad Mxhp 200 mm x 100 mm SUFN
  • Series
    Scotch-Brite Durable Flex
  • MFR Part No.
    7100209618
  • Abrasive Material
    Silicon Carbide
  • Grade
    Ultra Fine
  • Width
    114mm
  • Colour
    Red
  • Pad Type
    Non-Woven
  • Length
    228mm
  • Model Number
    MX-HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome