Hand Pad Pre-Cut on a Roll CF-SR, 150 mm x 115 mm, S UFN, Grey
0
1

Hand Pad Pre-Cut on a Roll CF-SR, 150 mm x 115 mm, S UFN, Grey

Order Code: ZT1272848XCopy

£31.99 Inc VAT (20%)


Description

Scotch-Brite Hand Pads pre-cut on a roll, combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface.

Specifications for Hand Pad Pre-Cut on a Roll CF-SR, 150 mm x 115 mm, S UFN, Grey
  • Overall Length
    115mm
  • Product Type
    Hand Pads
  • Overall Width
    150mm
  • MFR Part No.
    7100182225
  • Abrasive Type
    Non-Woven
  • Grade
    XX-Fine
  • Abrasive Material
    Aluminium Oxide
  • Type
    Non-Woven Rolls
  • Width
    115mm
  • Length
    150mm
  • Model Number
    A07904
  • Series
    Scotch-Brite CF-SR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome