Single Sided Silicone Carbide Abrasive Coated Sponge Pad, 110 X 140 X 5MM - Fine
0
1
2

Single Sided Silicone Carbide Abrasive Coated Sponge Pad, 110 X 140 X 5MM - Fine

Order Code: ZT1033853XCopy

£0.55each Inc VAT (20%)
£2.75 minimum order value
QuantityPriceDiscount
1 - 49£0.550%
50 +£0.525.5%

Minimum order quantity: 5.

Description

Single-sided highly flexible abrasive coated sponge pad. Will conform to the shape of any contoured surface. Available in three different grades. Size: (W)110 x (L)140 x (D)5mm.

Specifications for Single Sided Silicone Carbide Abrasive Coated Sponge Pad, 110 X 140 X 5MM - Fine
  • Product Type
    Sponge
  • Overall Width
    110mm
  • Colour
    Dark Grey
  • Overall Length
    140mm
  • Grade
    Fine
  • Abrasive Type
    Coated
  • MFR Part No.
    20.03
  • Width
    110mm
  • Type
    Sponges
  • Abrasive Material
    Silicon Carbide
  • Length
    140mm