255P Hookit Discs LD600A - 150mm


Select
£0.59 Inc VAT (20%)


See all variants from £0.59

Description

3M 255P 150mm.
Hole Pattern: 600A - 6 Holes.
These high-quality Hookit™ Discs from 3M boast unparalleled performance and durability at a price that won't break the bank.

Features and Benefits
• Finishing product coated onto a 'C' weight backing paper for consistent finishing
• Aluminium oxide boasting an anti-load coating

See full description

Feature Attributes

Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Vacuum Hole Design:
6 Hole
Disc Size:
150
Diameter:
150 mm
Series:
255P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome