6" Polarstar 15-HOLE Mirk A Discs (BOX-50) P1500

Order Code: ZT3938292S

£34.99 Inc VAT (20%)


Description

Use the Mirka® Polarstar® sanding discs either wet or dry to tackle a range of coatings, including scratch-resistant clear coatings. Offering exceptional performance, Polarstar® offers a consistent and professional finish you can be proud of.

Features and Benefits
• Resists clogging for reduced downtime
• Polyester backing ensures full contact for smooth and even finish
• Durable and wear-resistant for exceptional value for money

Typical Applications
• Auto industry
• Wood working

See full description
Specifications for 6" Polarstar 15-HOLE Mirk A Discs (BOX-50) P1500
  • Vacuum Hole Design
    15 Hole
  • Diameter
    150mm
  • Abrasive Material
    Silicon Carbide
    Aluminium Oxide
  • Series
    Polarstar
  • MFR Part No.
    FA61105094
  • Grade
    Ultra Fine
  • Grit
    P1500
  • Backing Material
    Polyester
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome